Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
ES2-R ELEMENT OMEGA
Description
ES2-R SPACER ELEMENT ; W#2 SCS CAPSCREWS & RINGS
Part # 9648330
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
F 2S SLEEVE WITH O-RING
Description
F 2S COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE SHROUDED BOLT HUB
Part # F-2S-SLEEVE-W/O-RING
BDI # 597446
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
5