40BS60 1 1/4
Description
40BS60 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 60T 1-1/4" BORE
Part # 40BS60 1 1/4
BDI # 620061
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
33975
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
PX90 TL 2517
Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB
Part # 010605
BDI # 239713
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.213
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
E50 ELEMENT OMEGA 7300045
Description
E50 ELEMENT OMEGA 7300045 ; 7300045
Part # 9648630
BDI # 18143290
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
E30 ELEMENT OMEGA 7300035
Description
E30 ELEMENT OMEGA 7300035 ; 7300035 ELASTOMERIC
Part # 9648550
BDI # 18143286
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs