7316 BECBM
Description
7316 BECBM ANG CONTACT BALL BRG ; 80MM BORE 170MM OD 39MM WD
Part # 7316 BECBM
BDI # 1420681
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257521
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
IR25X30X38,5-XL
Description
IR25X30X38,5-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 0.984IN ID X 1.181IN OD
Part # IR25X30X38,5-XL
BDI # 18313019
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373887
Self Aligning:
No
7316BG
Description
7316BG ANGULAR CONTACT BALL BEARING ; 80MM ID 170MM OD 39MM W OPEN
Part # 7316BG
BDI # 1213321
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254012
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
7500In-Lbs
Width - Inch:
1.531