ERX-20RT LO

COMPARE

ERX-20RT LO

Description
ERX-20RT LO INSERT BEARING ; 1-1/4" BORE IR WID 7/8" OR WID

SEALMASTER

Part # 704980

BDI # 352767

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Low Drag | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 39.7
Outer Race Profile: Cylindrical
Global Part Number GPN: 563570
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
ER-23T

COMPARE

ER-23T

Description
ER-23T INSERT BEARING ; 1-7/16"X15/16"

SEALMASTER

Part # 705578

BDI # 354261

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY