6016-2RS1
Description
6016-2RS1 DEEP GROOVE BALL BRG ; 80MM BORE 125MM OD 22MM WD
Part # 6016-2RS1
BDI # 1418624
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2598
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6214-2RS1
Description
6214-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 6214-2RS1
BDI # 1415991
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3027
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3214B-2RSTNC3
Description
3214B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3214B-2RSTNC3
BDI # 17757693
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
M570N7
Description
M570N7 COUPLING INSERT ; 4.8" OD NEOPRENE 1.41" THICK 70A
Part # M570N7
BDI # 1403140
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
2194.8In-Lbs
L217810D-2
Description
L217810D-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # L217810D-20024
BDI # 1362456
Features
Component:
Double Cup
Width - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Other Features:
Light Duty | Groove and Hole in OD Center
Global Part Number GPN:
648637
Precision Class:
Standard
Width - Inch:
1.688
Basic Number:
L217810D