7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
HM237510-2
Description
HM237510-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-3/8" OD 1-7/8" WD
Part # HM237510-20024
BDI # 1358601
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Outside Diameter - Millimeter:
288.925
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648029
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
HM237510
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU 228 ECJ
Description
NU 228 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 140MMB 250MMOD 42 WID
Part # NU 228 ECJ
BDI # 1420609
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455641
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455831
Number of Rows of Rollers:
Single Row