2MM9120WICRDUL
Description
2MM9120WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 100MM BORE 150MM OD
Part # 2MM9120WICRDUL
BDI # 1334183
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
BST50X100-1BP4
Description
BST50X100-1BP4 BALL SCREW SUPPORT BRG ; 50MM IDX100MM ODX20MM W
Part # BST50X100-1BP4
BDI # 1215475
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
71910 ACDGA/P4A
Description
71910 ACDGA/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71910 ACDGA/P4A
BDI # 1416294
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7210 ACD/P4ADGB
Description
7210 ACD/P4ADGB ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7210 ACD/P4ADGB
BDI # 1268414
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
BST35X72-1BP4
Description
BST35X72-1BP4 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 15MM WD
Part # BST35X72-1BP4
BDI # 1215458
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring