AK79-H

COMPARE

AK79-H

Description
AK79-H V-BELT SHEAVE ; 1 GROOVES 7-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # AK79-H

BDI # 605642

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Other Features: Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 581749

Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
AK32-H

COMPARE

AK32-H

Description
AK32-H V-BELT SHEAVE ; 1 GROOVES 3-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # AK32-H

BDI # 605446

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 581732

Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
AK32H

COMPARE

AK32H

Description
AK32H V-BELT SHEAVE ; 1GRV 3-1/4" OD BUSHED

BROWNING

Part # 1042084

BDI # 321652

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Other Features: Split Taper Bushing | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 17065

Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
BK62H

COMPARE

BK62H

Description
BK62H V-BELT SHEAVE ; 1GRV 5.95" OD BUSHED

BROWNING

Part # 1042506

BDI # 321702

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.95
Outside Diameter - Millimeter: 151.13
Other Features: Split Taper Bushing | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 17131

Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY