Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581806
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
30217J
Description
30217J TAPERED ROLLER BRG ; 85MM BOREX150MM ODX30.5MM W
Part # 30217J
BDI # 1185382
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654406
Precision Class:
Standard
Basic Number:
30217
100B21
Description
100B21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T 1-5/16" MIN PLAIN BORE
Part # 100B21
BDI # 614290
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
35941
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
6018COV
Description
6018COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID
Part # 6018COV
BDI # 623706
Features
Component:
Cover
Width - Millimeter:
77.8
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.063
3020 1 1/2
Description
3020 1 1/2 TAPERED BUSHING ; 1-1/2" BORE 4-1/4" OD 2" LTB
Part # 3020 1 1/2
BDI # 618391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
464060
Bushing Series:
3020