L630310-2
Description
L630310-20N07 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Part # L630310-20N07
BDI # 1363058
Features
Component:
Cup
Width - Millimeter:
18.999
Inch - Metric:
Inch
Outside Diameter - Inch:
7.563
Outside Diameter - Millimeter:
192.1
Other Features:
Light Duty
Global Part Number GPN:
646003
Precision Class:
Standard
Width - Inch:
0.748
Basic Number:
L630310
7319 BECBY
Description
7319 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 95MM BORE 200MMOD 45MM WD
Part # 7319 BECBY
BDI # 1265768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257493
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM9126WI DUL
Description
2MM9126WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM9126WICRDUL
BDI # 1334241
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
22224 EK
Description
22224 EK SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID
Part # 22224 EK
BDI # 1415467
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
71930 CD/P4ADGA
Description
71930 CD/P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71930 CD/P4ADGA
BDI # 1269401
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring