2MM9126WI DUL

COMPARE

2MM9126WI DUL

Description
2MM9126WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 2MM9126WICRDUL

BDI # 1334241

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
22224 EK

COMPARE

22224 EK

Description
22224 EK SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID

SKF

Part # 22224 EK

BDI # 1415467

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
71930 CD/P4ADGA

COMPARE

71930 CD/P4ADGA

Description
71930 CD/P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 71930 CD/P4ADGA

BDI # 1269401

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2 1/2H EB SLEEVE

COMPARE

2 1/2H EB SLEEVE

Description
2 1/2H EB SLEEVE ; POR 8-3/8" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959071

BDI # 314547

Features

Component: Sleeve Assembly
Width - Millimeter: 68.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 56700In-Lbs
Width - Inch: 2.688

Price Inventory : Available to order
Loading Price
QTY