2 B 94 SK
Description
2 B 94 SK V-BELT SHEAVE ; 2 GROOVES 9-3/4" OD BUSHED
Part # 2 B 94 SK
BDI # 616480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581318
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
40BS60 7/8
Description
40BS60 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS60 7/8
BDI # 620066
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
32899
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
61840 MA/C3
Description
61840 MA/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 61840 MA/C3
BDI # 1258835
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263059
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Spacer Element
Width - Millimeter:
237.49
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.71
Outside Diameter - Millimeter:
246.634
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
9.35
2 5V 975 SK
Description
2 5V 975 SK V-BELT SHEAVE ; 2 GROOVES 9-3/4" OD BUSHED
Part # 2 5V 975 SK
BDI # 616604
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581647
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2