VL3510

COMPARE

VL3510

Description
VL3510 GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56C 3524L TEFC F1 N

BALDOR-RELIANCE

Part # VL3510

BDI # 131062

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.25
Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY