12X22X7 CRW1 R
Description
CRSEAL 12X22X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 0.472MM SHAFT DIA 22MM
Part # 12X22X7 CRW1 R
BDI # 1413946
Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186269
3680 / 0.375X0.75X0.25 CRWA1 R
Description
CRSEAL 3680 / 0.375X0.75X0.25 CRWA1 R ; DBL LIP SEAL
Part # 3680
BDI # 1242009
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185691
G12X18X3-C
Description
G12X18X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 12X18X3MMOMER SINGLE LIP
Part # G12X18X3-C
BDI # 1411494
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric