PB8MX-38S-36
Description
PB8MX-38S-36 SYNCHRONOUS PULLEY ; 8MM P 38GROVES
Part # 77153038
BDI # 1126098
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Rough Bore