Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 2
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Rough Bore
PB14MX-40S-90
Description
PB14MX-40S-90 SYNCHRONOUS PULLEY ; 14MM P 40GROVES
Part # 77169040
BDI # 1125979
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Rough Bore
PB8MX-28S-36
Description
PB8MX-28S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77153028
BDI # 1126084
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Plain Style | Type B | Minimum Bore 7/8
Global Part Number GPN:
671564
Pressure Angle:
14.5