6205TCG12P4
Description
6205TCG12P4 PRECISION DEEP GRV BALL BRG ; 25MM BORE 52MM OD 15MM W 1-ROW
Part # 6205TCG12P4
BDI # 1186438
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2MM9117WICR
Description
2MM9117WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM9117WICR
BDI # 1334138
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71911 ACDGA/P4A
Description
71911 ACDGA/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71911 ACDGA/P4A
BDI # 1415771
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6004TCG12P4
Description
6004TCG12P4 PRECISION DEEP GRV BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Part # 6004TCG12P4
BDI # 1186083
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2MM9106WICR
Description
2MM9106WICR PRECISION BALL BEARING ; PHENOLIC 30MM BORE 55MM OD 13MM WD AC
Part # 2MM9106WICR
BDI # 1333969
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring