MM9316WI 3H QUH
Description
MM9316WI 3H QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 3" ID
Part # MM9316WI3HQUH
BDI # 1366943
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring