MM40BS72 QUH
Description
MM40BS72QUH PRECISION BALL BEARING ; EA = PAA/SET 40MM ID 72MM OD 60MM WD
Part # MM40BS72QUH
BDI # 1366833
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MM30BS62 QUH
Description
MM30BS62QUH PRECISION BALL BEARING ; EA = PAA/SET
Part # MM30BS62QUH
BDI # 1366783
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MM35BS72 QUH
Description
MM35BS72QUH PRECISION BALL BEARING ; EA = PAA/SET 35MM ID 72MM OD 60MM WD
Part # MM35BS72QUH
BDI # 1366814
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MM9310WI 2H QUH
Description
MM9310WI2HQUH PRECISION BALL BEARING ; EA = PAA/SET 1-1/2" ID 2.835" OD
Part # MM9310WI2HQUH
BDI # 1425528
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
MM9311WI 3H QUH
Description
MM9311WI3HQUH PRECISION BALL BEARING ; EA = PAA/SET 1-3/4" ID 3" OD 2-1/2" WD
Part # MM9311WI3HQUH
BDI # 1366938
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring