Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.25
Overall Width - Inch:
6.625
5370-169-279
Description
5370-169-279 ELECTRIC BRAKE ; 90V 3600 RPM 21W
Part # 30189319
BDI # 1405861
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Electrically Released | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 10.5Lb-ft
2-35-0561-02-ANL
Description
235056102ANL CLUTCH BRAKE ASSEMBLY ; POR STRAIGHT FB 5/8" BORE
Part # 0306612
BDI # 19246696
Features
Enclosure:
TENV | IP54
Bore Profile:
Straight | Finished
Power Rating:
29W
Activation:
Electrical
Motion Type:
Starting | Stopping
Inch - Metric:
Inch
Other Features:
Direct Coupled | UL and CSA Certified
Global Part Number GPN:
431783
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft