Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
99102CD-2
Description
99102CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 4-3/8" WD
Part # 99102CD-20081
BDI # 1353198
Features
Component:
Double Cup
Width - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649160
Precision Class:
Standard
Width - Inch:
4.375
Basic Number:
99102CD
23140 CC/C3W33
Description
23140 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 200MMB 340MMOD 112MM WID
Part # 23140 CC/C3W33
BDI # 1265075
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1100T20 COVER/GRID ASSY
Description
1100T20 COVER / GRID ASSY ; 0758303
Part # 4300464
BDI # 18106218
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
119.38
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.55
Outside Diameter - Millimeter:
267.97
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.7
1130T20 COVER/GRID ASSY
Description
1130T20 COVER & GRID ASSY ; 0758306
Part # 4300467
BDI # 18106355
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
149.86
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.88
Outside Diameter - Millimeter:
377.952
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
5.9