MM40BS72 QUH
Description
MM40BS72 QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 40MM ID
Part # MM40BS72QUH
BDI # 1366833
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MM30BS62 QUH
Description
MM30BS62 QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET
Part # MM30BS62QUH
BDI # 1366783
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
ZKLN3072-2Z-2AP-XL
Description
ZKLN3072-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN3072-2Z-2AP-XL
BDI # 1179057
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
MM35BS72 QUH
Description
MM35BS72 QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 35MM ID
Part # MM35BS72QUH
BDI # 1366814
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MM9310WI 2H QUH
Description
MM9310WI 2H QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 1-1/2" ID
Part # MM9310WI2HQUH
BDI # 1425528
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring