23224 CCK/W33
Description
23224 CCK/W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID
Part # 23224 CCK/W33
BDI # 1418967
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
68.326
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.69
99600-2
Description
99600-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 6" BORE 2-5/8" WID
Part # 99600-20024
BDI # 1353425
Features
Component:
Cone
Width - Millimeter:
66.675
Inch - Metric:
Inch
Bore - Millimeter:
152.4
Bore - Inch:
6
Global Part Number GPN:
645837
Precision Class:
Standard
Width - Inch:
2.625
Basic Number:
99600
22226 EK
Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID
Part # 22226 EK
BDI # 1416027
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing