Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
463888
Bushing Series:
1610
SFTMH-23T
Description
SFTMH-23T FLANGE BEARING UNIT ; 1-7/16" BORE 1/2" BOLT CIRCLE
Part # 716562
BDI # 333848
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
NY093-C;02628
Description
NY093-C NR. 02628 CONNECTING PIN ; 0.093" DIA X 100' L NYLOSTEEL
Part # 02628
BDI # 17225603
Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
VEBM3615T
Description
VEBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEBM3615T
BDI # 130783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.06
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
Features
Size:
U2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook