Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
463888
Bushing Series:
1610
Features
Size:
U2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
NY093-C;02628
Description
NY093-C ; 02628 CONNECTING PIN ; 0.093" DIA X 100' L NYLOSTEEL
Part # 02628
BDI # 17225603
Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
320-12-018A
Description
320-12-018A CLUTCH BRAKE ; SCB10-CW-VT-115V-AO1 1/2-1ST
Part # 30186999
BDI # 956447
534952 / 1.375X2.047X0.276 CRWA1 V
Description
CRSEAL 534952 / 1.375X2.047X0.276 CRWA1V ; NON-RETURNABLE DBL LIP SEAL
Part # 534952
BDI # 1253883
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605019