JM3463
Description
JM3463 JET PUMP MOTOR ; .75HP 3450RPM 3PH 60HZ 56J 3416M TEFC F1
Part # JM3463
BDI # 129043
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face
CM3542
Description
CM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # CM3542
BDI # 126120
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.38
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VL3507
Description
VL3507 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 1PH 60HZ 56C 3428LC TEFC F
Part # VL3507
BDI # 131056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VEM3542
Description
VEM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1765RPM 3PH 60HZ 56C 3514M TEFC F1
Part # VEM3542
BDI # 130864
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.24
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Premium Efficient
Mounting Method:
C-Face