F726-60-B5-J
Description
F726-60-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 52052
BDI # 171565
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343687
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
F721-60-B5-G
Description
F721-60-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51978
BDI # 171491
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343604
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06