VR231-PO-M5
Description
VR231-PO-M5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE
Part # 56116
BDI # 21430877
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.16
Overall Width - Inch:
5.25
F726-60-B5-J
Description
F726-60-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 52052
BDI # 171565
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343687
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
F713-10-B5-J
Description
F713-10-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51875
BDI # 171389
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343483
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065