6004-2ZNR
Description
6004-2ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MM BORE 42MM OD 12MM WD
Part # 6004-2ZNR
BDI # 1416158
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3011
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6208 2RSNRJEM
Description
6208 2RSNRJEM DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD
Part # 6208 2RSNRJEM
BDI # 1268168
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2070
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
SC8A18ZZNRC3/LP03
Description
SC8A18ZZNRC3/LP03 RADIAL BALL BEARING ; 8MM ID 22MM OD 7MM W
Part # SC8A18ZZNRC3/LP03
BDI # 1229653
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2782
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes