Page 1 of 2

Next

Compare
6004-2ZNR

COMPARE

6004-2ZNR

Description
6004-2ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MM BORE 42MM OD 12MM WD

SKF

Part # 6004-2ZNR

BDI # 1416158

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3011
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
SUE206-18

COMPARE

SUE206-18

Description
SUE206-18 INSERT BEARING ; 1-1/8" BORE IR WID 7/8" OR WID

AMI BEARINGS

Part # SUE206-18

BDI # 107158

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
ER20S

COMPARE

ER20S

Description
ER 20 S INSERT BALL BEARING ; 2.44" OD X 1.25" ID X .874" W

LINKBELT

Part # 2015240

BDI # 19272123

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Global Part Number GPN: 562500
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
305SZZG

COMPARE

305SZZG

Description
NOT AVAILABLE IN CA

SKF

Part # MRC.305SZZG

BDI # 18294482

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
6208 2RSNRJEM

COMPARE

6208 2RSNRJEM

Description
6208 2RSNRJEM DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD

SKF

Part # 6208 2RSNRJEM

BDI # 1268168

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2070
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY