Page 1 of 3

Next

Compare
22210 E

COMPARE

22210 E

Description
22210 E SPHR ROLLER BRG ; 50MMX90MMX23MM SHAFT MOUNT

SKF

Part # 22210 E

BDI # 1417600

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22220 E/C3

COMPARE

22220 E/C3

Description
22220 E/C3 SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22220 E/C3

BDI # 1416671

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
20212-TVP

COMPARE

20212-TVP

Description
20212-TVP BARREL ROLLER BEARING ; 60MM BORE X 110MM OD X 22MM W

FAG

Part # 20212-TVP

BDI # 1138941

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22209 C3 W33 SS

COMPARE

SB 22209 C3 W33 SS

Description
SB 22209 C3 W33 SS SPHERICAL ROLLER BRG ; 45MMX85MMX23MM

MCGILL

Part # 0309066000

BDI # 344283

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
INS-LT7-107

COMPARE

INS-LT7-107

Description
INS-LT7-107 PLAIN SLEEVE INSERT BRG

DODGE

Part # 033593

BDI # 242309

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 20.65
Other Features: Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.829
Length Thru Bore - Millimeter: 33.35
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY