22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
40P47
Description
40P47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1170208
BDI # 323819
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
9787
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Bushed
50BS36 1 1/4
Description
50BS36 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-1/4" BORE
Part # 50BS36 1 1/4
BDI # 621595
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
34040
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
80BS22 1 7/16
Description
80BS22 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 22T 1-7/16" BORE
Part # 80BS22 1 7/16
BDI # 624714
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
34658
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore