Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
22218-E1-XL-K-C3
Description
22218-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22218-E1-XL-K-C3
BDI # 1410796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
FB5018 X 1 1/2
Description
FB5018 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-31/32" HUB
Part # 099201
BDI # 251580
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.946
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
FB5018 X 1 3/4
Description
FB5018 X 1 3/4 CHAIN CPLG FLG ; 1-3/4" BORE 2-31/32" HUB
Part # 099203
BDI # 251582
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.946
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
5309WD
Description
5309WD ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 42.88MM WD
Part # 5309WD
BDI # 1346147
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255352
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)