TA35051 /SET
Description
TA35051 GROUND THREAD HAND TAP SET ; M5.0 X 0.80 HSS
Part # TA35051
BDI # 18466016
CT72408
Description
CT72408 SPIRAL POINT MACHINE TAP ; 1/2-13 NC BLUE WIZARD
Part # CT72408
BDI # 18455399
CT72405
Description
CT72405 SPIRAL POINT MACHINE TAP ; 5/16-18 NC BLUE WIZARD
Part # CT72405
BDI # 18455396
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.187
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
185.75
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs