KP12AFS464
Description
KP12AFS464 AIRFRAME CONT BALL BRG ; 3/4"X1-5/8"X3/8" 2 SEAL
Part # KP12AFS464
BDI # 795659
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1604DCTNTG18
Description
1604DCTNTG18 PRECISION RADIAL BALL BRG ; 3/8" BORE 7/8" OD 11/32" WD
Part # 1604DCTNTG18
BDI # 795809
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269586
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
1638DCTNTG18
Description
1638DCTNTG18 PRECISION RADIAL BALL BRG ; 3/4" BORE 2" OD 9/16" WD
Part # 1638DCTNTG18
BDI # 795845
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269639
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1623DCTNTG18
Description
1623DCTNTG18 PRECISION RADIAL BALL BRG ; 5/8" BORE 1-3/8" OD 7/16" WD
Part # 1623DCTNTG18
BDI # 15079393
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No