7009DB
Description
7009DB DUPLEX ANGULAR CONTACT BRG ; NON RETURNABLE 45MM ID 75MM OD 32MM W
Part # 7009DB
BDI # 25144427
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)