Page 1 of 108

Next

Compare
609DD

COMPARE

609DD

Description
609DD DEEP GROOVE BALL BEARING ; 9MM BOREX24MM ODX7MM W 1-ROW

NSK

Part # 609DD

BDI # 1186331

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.945

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
FSAFD 517

COMPARE

FSAFD 517

Description
FSAFD 517 PILLOW BLOCK BRG HOUSING

SKF

Part # FSAFD 517

BDI # 1258694

Price Inventory : In stock
Loading Price
QTY
KRV35-PP-A

COMPARE

KRV35-PP-A

Description
KRV35-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KRV35-PP-A

BDI # 1181471

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240014

Price Inventory : In stock
Loading Price
QTY
UCF206D1

COMPARE

UCF206D1

Description
UCF206D1 FLANGE MOUNTED UNIT ; 4-BOLT 30MM BORE CAST IRON SET SCREW LCK

NSK

Part # UCF206D1

BDI # 1195114

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
1610-1

COMPARE

1610-1

Description
1610-1 SHAFT BUSHING ; 1" BORE 1610 TAPERLOCK W/KW

TSUBAKI

Part # 1610 1

BDI # 928132

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN: 469952
Bushing Series: 1610

Price Inventory : In stock
Loading Price
QTY