H40BTL24
Description
H40BTL24 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 24T TAPERLOCK W/HT
Part # 40BTB24H
BDI # 919582
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
686ZZ
Description
686ZZ DEEP GROOVE BALL BEARING ; 6MM BOREX13MM ODX3.5MM W 1-ROW
Part # 686ZZ
BDI # 1413066
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5185
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MR GS1 7OZ IDH 234887
Description
MR GS1 7OZ IDH 234887 SILICONE GASKETING ; 30512 7OZ TUBE
Part # 234887
BDI # 1056087
Features
Other Features:
Rigid Cure | Prevent Leak | Extends Gasket Life | Food Grade | Temperature Range -54 to 204 Deg C | Viscosity 75000; 110000 cP
Container Type:
Tube
Typical Use:
Rigid Equipment
Texture:
Paste
Color:
Reddish Brown
Product Name:
Gasketing
Product Type:
Liquid Gasket
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
376048
Belt Width - Millimeter:
38.1
Belt Pitch Length - Millimeter:
609.6
Belt Pitch Length - Inch:
24
Belt Style:
Synchronous
Tooth Profile:
Standard Timing