NU 210 ECM

COMPARE

NU 210 ECM

Description
NU 210 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 90MMOD 20 WID

SKF

Part # NU 210 ECM

BDI # 1418653

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455462
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU210-E-XL-TVP2-C3

COMPARE

NU210-E-XL-TVP2-C3

Description
NU210-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 50MM BORE X 90MM OD X 20MM W

FAG

Part # NU210-E-XL-TVP2-C3

BDI # 1411340

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448708
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU210-E-XL-M1-C3

COMPARE

NU210-E-XL-M1-C3

Description
NU210-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU210-E-XL-M1-C3

BDI # 1163480

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448705
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY