G1200KRRB
Description
G1200KRRB + COL INSERT BEARING ; 2" BORE IR WID 3.937" OD
Part # G1200KRRB + COL
BDI # 1356180
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561534
Mounting Method:
Eccentric Collar
G1107KRRB
Description
G1107KRRB + COL INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD
Part # G1107KRRB + COL
BDI # 1356145
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561485
Mounting Method:
Eccentric Collar
RA104RRB
Description
RA104RRB + COL INSERT BEARING ; 1-1/4" BORE NARROW IR 2.835" OD
Part # RA104RRB + COL
BDI # 1425578
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
482166
Mounting Method:
Eccentric Collar
RABR 5/8
Description
RABR 5/8 CARTRIDGE BRG UNIT ; 0.625" X 1.865" X 1.218"
Part # RABR 5/8
BDI # 1371325
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.865
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber Interliner Stamped Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
WPS108GRC
Description
WPS108GRC INSERT BEARING ; 1.5"ID 3.1496"OD 2.2165"W
Part # WPS108GRC
BDI # 1237893
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
560558
Mounting Method:
Eccentric Collar