NU 210 ECM
Description
NU 210 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 90MMOD 20 WID
Part # NU 210 ECM
BDI # 1418653
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455462
Number of Rows of Rollers:
Single Row
NU210-E-XL-TVP2-C3
Description
NU210-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 50MM BORE X 90MM OD X 20MM W
Part # NU210-E-XL-TVP2-C3
BDI # 1411340
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448708
Number of Rows of Rollers:
Single Row
NU210-E-XL-M1-C3
Description
NU210-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU210-E-XL-M1-C3
BDI # 1163480
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448705
Number of Rows of Rollers:
Single Row