7S 1-5/8

COMPARE

7S 1-5/8

Description
7S 1-5/8 COUPLING HUB

TB WOODS

Part # 7S158

BDI # 991968

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S 1-1/8

COMPARE

7S 1-1/8

Description
7S 1-1/8 COUPLING HUB

TB WOODS

Part # 7S118

BDI # 983396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY