10S 1-1/2 3/8X3/16 KW
Description
10S 1-1/2 3/8X3/16 KW FLANGE CPLG HUB
Part # 10S-FLNG-1-1/2-3/8X3/16KW
BDI # 594380
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
68.58
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs