26A30H14

COMPARE

26A30H14

Description
26A30H14 WORM GEAR REDUCER

DODGE

Part # 26A30H14

BDI # 271872

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 347799
Mounting Method: Direct Mounted
Overall Length - Inch: 12.49

Price Inventory : Available to order
Loading Price
QTY
35S30L

COMPARE

35S30L

Description
35S30L TIGEAR-2 REDUCER

DODGE

Part # 35S30L

BDI # 277063

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 349611
Mounting Method: Direct Mounted
Overall Length - Inch: 12.31

Price Inventory : Available to order
Loading Price
QTY
20Q30H56

COMPARE

20Q30H56

Description
20Q30H56 WORM GEAR REDUCER

DODGE

Part # 20Q30H56

BDI # 268030

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 346836
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : Available to order
Loading Price
QTY
26Q30HA14

COMPARE

26Q30HA14

Description
26Q30HA14 TIGEAR-2 REDUCER ; HOLLOW SIZES 23-32

DODGE

Part # 26Q30HA14

BDI # 272372

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY