40BS24 1 3/16

COMPARE

40BS24 1 3/16

Description
40BS24 1 3/16 ROLLER CHAIN SPROCKET ; 1/2" P 24T 1-3/16" BORE

MARTIN SPROCKET & GR

Part # 40BS24 1 3/16

BDI # 619715

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.098
Other Features: With 2 Set Screw
Global Part Number GPN: 33651
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS19HT 1

COMPARE

50BS19HT 1

Description
50BS19HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 19T HT 1" BORE

MARTIN SPROCKET & GR

Part # 50BS19HT 1

BDI # 621385

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.798
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.121
Other Features: With 2 Set Screw
Global Part Number GPN: 33190
Pitch Diameter - Millimeter: 96.469
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS19HT 1 1/8

COMPARE

50BS19HT 1 1/8

Description
50BS19HT 1 1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 50 CHAIN 19 TEETH 1 ROW HT

MARTIN SPROCKET & GR

Part # 50BS19HT 1 1/8

BDI # 621388

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.798
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.121
Other Features: With 2 Set Screw
Global Part Number GPN: 33467
Pitch Diameter - Millimeter: 96.469
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NA6915-ZW-XL

COMPARE

NA6915-ZW-XL

Description
NA6915-ZW-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 75MM BORE 105MM OD

INA

Part # NA6915-ZW-XL

BDI # 1175495

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591370
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY