SJ 7194 SS

COMPARE

SJ 7194 SS

Description
SJ 7194 SS PITCHLIGN NEEDLE ROLLER BRG ; 1" BORE 1-1/2" OD 1" WID

RBC BEARINGS

Part # SJ7194SS

BDI # 15093563

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground | Double Seal with Sealing Lips Turned Outward to Exclude Dirt
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY