B71916-C-T-P4S-UM
Description
B71916-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71916-C-T-P4S-UM
BDI # 1180002
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCB7016-C-2RSD-T-P4S-UL
Description
HCB7016-C-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HCB7016-C-2RSD-T-P4S-UL
BDI # 21856629
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71918-C-T-P4S-UL
Description
B71918-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71918-C-T-P4S-UL
BDI # 1180019
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71914-E-T-P4S-K5-UM
Description
B71914-E-T-P4S-K5-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71914-E-T-P4S-K5-UM
BDI # 1179983
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6013ZZP5
Description
6013ZZP5 DEEP GROOVE BALL BEARING ; 65MM ID 100MM OD 18MM W DOUBLE SHIELDED
Part # 6013ZZP5
BDI # 1205135
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable