Page 1 of 3

Next

Compare
WE30

COMPARE

WE30

Description
WE30 SHAFT COUPLING

TB WOODS

Part # WE30

BDI # 981536

Features

Component: Element
Width - Millimeter: 115.57
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.41

Outside Diameter - Millimeter: 213.614
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs
Width - Inch: 4.55

Price Inventory : In stock
Loading Price
QTY
E30 ELEMENT OMEGA 7300035

COMPARE

E30 ELEMENT OMEGA 7300035

Description
E30 ELEMENT OMEGA 7300035 ; W/CAP

REXNORD

Part # 9648550

BDI # 18143286

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
Loading Price
QTY
BRG22222KC3AH

COMPARE

BRG22222KC3AH

Description
BRG22222KC3AH SPHERICAL ROLLER BEARING

DODGE

Part # 422989

BDI # 278974

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 53
Other Features: Double Row | Solid Ring | C3 Clearance | Air Handling

Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Length Thru Bore - Millimeter: 53
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
60SK35

COMPARE

60SK35

Description
60SK35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR SK BUSHING

MARTIN SPROCKET & GR

Part # 60SK35

BDI # 623666

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 8.367
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.783
Other Features: QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31093
Pitch Diameter - Millimeter: 212.52
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-50S-68

COMPARE

14MX-50S-68

Description
14MX-50S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196050

BDI # 1094970

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY