14MX-60S-68
Description
14MX-60S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196060
BDI # 1094985
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
80SF32
Description
80SF32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR SF BUSHING
Part # 80SF32
BDI # 625362
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
QD Bushing
Global Part Number GPN:
31126
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
14MX-60S-37
Description
14MX-60S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193060
BDI # 1094984
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
80SF30H
Description
80SF30H ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR SF BUSHING
Part # 80SF30H
BDI # 625361
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
QD Bushing
Global Part Number GPN:
31125
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
80Q32H
Description
80Q32H ROLLER CHAIN SPROCKET ; 1" P 32T Q1 BUSHED W/HARDENED TEETH
Part # 80Q32
BDI # 17159929
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Split Taper Bushing
Global Part Number GPN:
573369
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed