14MX-48S-68
Description
14MX-48S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196048
BDI # 1094965
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
TB48H100
Description
TB48H100 SYNCHRONOUS BELT PULLEY ; 1/2" P 48T 1" WIDE BOREFOR 2517 BUSHING
Part # TB48H100
BDI # 612131
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573816
Pitch Diameter - Millimeter:
194.04
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577690
Pitch Diameter - Millimeter:
213.9
48H100 SK
Description
48H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 48H100 SK
BDI # 620876
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573912
Pitch Diameter - Millimeter:
194.04